
Viper, 6 Light Adjustable LED Track, Bronze Finish (Discontinued)
- Mfr # 52043LEDDLP-BRZ
- Zoro # G307351659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52043LEDDLP-BRZ
Zoro #
G307351659
UPC #
641594231052
Country of Origin
China
Dimensions
Length
62 Inch
Width
9 Inch
Details
Color Temperature
3000K
Color Rendering Index
80
Fixture Wattage
32 W
Lamp Type
GU-10 (RLED)
Material
Metal
Lamp Included
Yes
Lumens
2280 Lm
Mounting
Ceiling
Item
Track
Standards
Lighting- ETL (US/Canada) Listed, Energy Efficient, Title 20
Dimmable
Yes
Color
Bronze
Voltage
120v
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.