
Vision Round, LED Flush Mount, Brushed Steel Finish, Frosted Glass (Discontinued)
- Mfr # 50038LEDD-BS/FST
- Zoro # G407666042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50038LEDD-BS/FST
Zoro #
G407666042
UPC #
641594185232
Country of Origin
China
Dimensions
Diameter
15.75 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2600 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Lighting Certification
Energy Efficient, Energy Star, JA8-2019/Title 24, UL (US/Canada) Listed
Housing Material
Metal
Color Rendering Index
90
Fixture Wattage
30 W
Lamp Included
Yes
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.