
WeeGo Dual Mount, Outdoor Adjustable LED Spotlight, Black Finish, Frosted
Mfr # 20338LEDDMGLP-BL/FST
Zoro # G307351727
product price: $92.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
500 Lm
Lighting Certification
ETL (US/Canada) Listed, Marine Grade
Lamp Included / Lamp Not Included
Lamp Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20338LEDDMGLP-BL/FST
Zoro #
G307351727
UPC #
641594248685
Country of Origin
China
Dimensions
Width
5.25 Inch
Length
4.75 Inch
Details
Fixture Voltage
120v
Mounting
Ceiling or Wall
Lumens
500 Lm
Item
Dual Mount Spotlight
Lighting Certification
ETL (US/Canada) Listed, Marine Grade
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Lamp Type
MR-16 (RLED)
Housing Color
Black
Dimmable
Yes
Max. Fixture Wattage
6 W
Color Rendering Index
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.