
West End, LED Vanity, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 62488LEDD-BS/OPL
- Zoro # G107666076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62488LEDD-BS/OPL
Zoro #
G107666076
UPC #
641594219005
Country of Origin
China
Dimensions
Length
27 Inch
Width
3 Inch
Details
Item
Vanity
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Dimmable
Yes
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
32 W
Housing Material
Metal
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.