
Zeta, 12v Pendant Without Canopy, Bronze Finish, Glass (Discontinued)
- Mfr # 903UJ-BRZ
- Zoro # G707665974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
903UJ-BRZ
Zoro #
G707665974
UPC #
641594188509
Country of Origin
China
Dimensions
Width
3.25 Inch
Details
Color
Bronze
Lamp Type
Bi-Pin (HGN)
Mounting
Ceiling
Voltage
12v
Item
Low Voltage
Material
Aluminum
Dimmable
No
Lamp Included
Yes
Standards
ETL (US/Canada) Listed
Color Temperature
2900K
Fixture Wattage
35 W
Includes
Brushed Steel finish paired with 10 feet of clear/Bronze finish paired with black cord
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.