Shop HARLOFF

Hospital Grade Electrical Outlet for M-Series or A-Series Carts, 6 Socket

  • Mfr # MD-OUTLET6
  • Zoro # G701873085

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2.25 in
Depth
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MD-OUTLET6
Zoro #
G701873085
UPC #
-
Country of Origin
United States

Description

With carts often carrying multiple electric devices that need a power strip to plug into, electric power outlets for medical carts are a crucial accessory item within today’s industry. Built-in power outlets for medical carts can help keep cords secure and off the floor, providing increased staff and patient safety from tripping hazards. Harloff’s hospital grade outlet offers six different sockets that devices can plug into with built-in caps for each socket and a 15 foot power cord that can be wrapped around the two hooks affixed to your cart. Outlet accessories are usually affixed to the rear of Harloff medical carts, but this accessory may also be affixed to the side of your cart if needed. This outlet is UL1363A compliant and features a NEMA 5-15P-HG hospital grade plug and six NEMA 5-15RHG hospital grade sockets.

Ratings & reviews