Medical Cart Divider Kit
- Mfr # MBCDK3
- Zoro # G123959039
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
Color
Beige
Overall Width
17 in
Overall Height
2 1/8 in
For Use With
Basix Compact 3 in Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBCDK3
- Zoro #
- G123959039
- UPC #
- 041105042021
- Country of Origin
- United States
Dimensions
- Overall Width
- 17 in
- Overall Height
- 2 1/8 in
- Overall Depth
- 14 3/4 in
Details
- Item
- Medical Cart Divider Kit
- Includes
- (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
- Color
- Beige
- For Use With
- Basix Compact 3 in Drawers
- Wire Color
- Beige
- Compatible Product Type
- Basix Compact 3 in Drawers
Description
Medical Cart Divider Kit, Color Beige, For Use With Basix Compact 3 in Drawers, Overall Depth 14 3/4 in, Overall Height 2 1/8 in, Overall Width 17 in, Includes (2) Long Dividers, (6) End Clips, (6) Short Dividers, (6) Spanners, (8) Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.