Shop WOOD VINYL ACCESSORIES
See all product information
Create Account
American Natural Wood Vinyl Coated Aluminum Cup and Straw Holder
- Mfr # WV-2361-AN
- Zoro # G208050378
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Wood Vinyl Coated Aluminum
Height
5.5 in
Width
19.5 in
Depth
5 in
Color
American Natural Wood Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WV-2361-AN
- Zoro #
- G208050378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.5 in
- Width
- 19.5 in
- Depth
- 5 in
Details
- Finish
- American Natural Wood Finish
- Material
- Wood Vinyl Coated Aluminum
- Color
- American Natural Wood Finish
Description
Wood Vinyl Coated Aluminum Cup and Straw Holder, Two Sections, Without Lid. American Natural Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.