Shop ACCESSORIES UNLIMITED

AU480 4 ft. Tuneable Tip CB Antenna with Weather Trap

  • Mfr # AU480
  • Zoro # G604118672

product price: 
$
63.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU480
Zoro #
G604118672
UPC #
722900000385
Country of Origin
China

Description

  • Technical Details:
  • Mount Type: 3/8" x 24.
  • Length: 48".
  • Frequency Range: 26-30MHz.
    Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100W.
  • Mount and/or Cable Included: No.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.