AUMM23-B 3 ft. Dual Mirror Mount CB Antenna Kit with with 9 ft. Coax - Black
- Mfr # AUMM23-B
- Zoro # G804118892
product price:Â
$
87.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUMM23-B
- Zoro #
- G804118892
- UPC #
- 722900000729
- Country of Origin
- China
Description
Kit includes:
2-3' Whip antenna.
2 Mirror mount brackets.
2 Nine foot coax cables terminated at each end with PL connectors.
Color: Black.
Technical Details:
Mount Type: 3 Way Mount.
Length: 40".
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 200 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Technical Details:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.