S22 Sound Bar Speaker - 50 W RMS - Wall Mountable - Tabletop - 110 Hz to 16 kHz
- Mfr # 684514111034
- Zoro # G615853180
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Power Source
DC
Auxillary Input
Yes
Overall Length
3-1/2 in
Overall Width
16.1 in
Watts
50 W (RMS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 684514111034
- Zoro #
- G615853180
- UPC #
- 684514111034
- Country of Origin
- China
Dimensions
- Overall Length
- 3-1/2 in
- Overall Width
- 16.1 in
- Height
- 3.5 in
- Depth
- 2.9"
Details
- Power Source
- DC
- Auxillary Input
- Yes
- Watts
- 50 W (RMS)
- Crossover Type
- 2-way
- Mounting
- Wall Mount
- Features
- Built-in Amplifier
- Frequency Response
- 110 Hz to 16 kHz
- Connectivity Technology
- Wired
- Placement
- Tabletop
- Application
- Conference Room
- Item
- Sound Bar Speaker
- Product Type
- Sound Bar Speaker
- Mount Function
- Wall Mountable
- Maximum Frequency Response
- 16 kHz
- RMS Output Power
- 50 W
- Auxiliary Input
- Yes
- Minimum Frequency Response
- 110 Hz
Description
S22 is a sound column active speaker tailored for medium to large conference room settings. Compact in design, it supports modular and separable deployment, comes with an inbuilt high-power digital amplifier, and boasts high amplification gain to effectively cover the entire venue. The two-way frequency division design for treble and bass guarantees clear and full sound quality, authentically reproducing the conference?s original audio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.