Shop ACCESSORIES UNLIMITED
See all product information
Create Account
AUCB91 3 Pin 16 gauge Heavy Duty Power Cord Fits Most 3 Pin CB Radios
- Mfr # AUCB91
- Zoro # G404034004
product price:Â
$
36.15
/ea
Key Features
Color
Red, Black
Compatibility
ChargersCobra CB Radio Series:192529
Device Supported
Charger, Radio
Compatible Devices
Charger, Radio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUCB91
- Zoro #
- G404034004
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Power Cord
- Color
- Red, Black
- Compatibility
- ChargersCobra CB Radio Series:192529
- Device Supported
- Charger, Radio
- Compatible Devices
- Charger, Radio
Description
Features
- 3 Pin 16 Gauge Heavy Duty Power Cord Fits Most 3 Pin CB Radios
- Dimension: 2" H x 5" W x 8" L
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.