Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addison 1-Light Pendant

  • Mfr # IN21242ORB

  • Zoro # G7808147


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
6-1/2"
Width
5" Dia.
Number of Lights
1
Light Type
100W Medium
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21242ORB
Zoro #
G7808147
UPC #
849596004197
Country of Origin
China

Dimensions

Height
6-1/2"
Width
5" Dia.

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Style
Transitional
Collection
Addison

Description

Addison 1-Light Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.