Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Torino 100 Watt 1 Light Oil Rubbed Bronze Mini-Pendant with Alabaster Glass Shade
- Mfr # 15005-MP-34
- Zoro # G210385376
product price:Â
$
38.49
/ea
Key Features
Color
Alabaster
Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15005-MP-34
- Zoro #
- G210385376
- UPC #
- 46335978492
- Country of Origin
- China
Details
- Color
- Alabaster
- Housing Finish
- Oil Rubbed Bronze
- Number of Lights
- 1
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Dry
Description
Torino mini-pendants feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with protective oil rubbed bronze finish over a steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse to the light. They come with all the hardware you need for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.