This item is Discontinued.

Acclaim Lighting Alcove 1-Light Pendant Oil Rubbed Bronze, Height: 5-3/4" IN31145ORB

Alcove 1-Light Pendant Oil Rubbed Bronze, Height: 5-3/4" (Discontinued)

  • Mfr # IN31145ORB
  • Zoro # G7808418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN31145ORB
Zoro #
G7808418
UPC #
849596005279
Country of Origin
China

Dimensions

Height
5-3/4"
Width
17"

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Style
Retro Design With A Modern-Industrial Twist
Collection
Alcove

Description

Familiar Profiles With A Fresh Feeling. The Alcove Collection Offers A Retro Design With A Modern-Industrial Twist. Above A Kitchen Table Or Over An Entryway, Alcove Will Complement Any Homes Interior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.