This item is Discontinued.

Acclaim Lighting Alcove 1-Light Pendant Satin Nickel IN31144SN

Alcove 1-Light Pendant Satin Nickel (Discontinued)

  • Mfr # IN31144SN
  • Zoro # G7808390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN31144SN
Zoro #
G7808390
UPC #
849596002094
Country of Origin
China

Dimensions

Height
6-3/4"
Width
13" Dia.

Details

Housing Finish
Satin Nickel
Number of Lights
1
Light Type
100W Medium
Collection
Alcove

Description

Familiar Profiles With A Fresh Feeling. The Alcove Collection Offers A Retro Design With A Modern-Industrial Twist. Above A Kitchen Table Or Over An Entryway, Alcove Will Complement Any Homes Interior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.