This item is Discontinued.

No Product Image Available

Brax 1-Light Pendant Washed Gold (Discontinued)

  • Mfr # IN21060WG
  • Zoro # G7807867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN21060WG
Zoro #
G7807867
UPC #
849596002520
Country of Origin
China

Dimensions

Height
10"
Width
12"

Details

Housing Finish
Washed Gold
Number of Lights
1
Light Type
100W Medium
Collection
Brax

Description

Impress Guests With The Glamorous Brax Collection Of Lighting. Strands Of Sparkling, Top Quality K9 Crystals Are Surrounded By A Distinctive Geometric Frame In Washed Gold. Absolutely Stunning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.