Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brax 2-Light Pendant Washed Gold

  • Mfr # IN21061WG

  • Zoro # G7807727


product price: $438.00
/ea
Free Shipping & Returns

Key Features

Length
24"
Housing Finish
Washed Gold
Number of Lights
2
Light Type
100W Medium
Collection
Brax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21061WG
Zoro #
G7807727
UPC #
849596002537
Country of Origin
China

Dimensions

Height
10"
Length
24"
Width
10"

Details

Housing Finish
Washed Gold
Number of Lights
2
Light Type
100W Medium
Collection
Brax

Description

Brax 2-Light Pendant Washed Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.