Zoro Homepage

Celestial 1-Light Convertible Flushmount

  • Mfr # BW6021

  • Zoro # G7810378


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60
Dimmable
Yes
Glass Color
Silver
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW6021
Zoro #
G7810378
UPC #
741142048320
Country of Origin
China

Details

Voltage
120V
Watts
60
Dimmable
Yes
Glass Color
Silver
Housing Material
Aluminum
Fixture Shape
Round
Standards
cUL
Lamp Quantity
1
Fixture Type
Flushmount
Collection
Celestial
Base Type
E26
Shade Type
Hand Woven Aluminum Wire Shade
Base Material
Steel
Environment
Dry

Description

Celestial 1-Light Convertible Flushmount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.