Cardiff Chandelier in Vintage Gold Leaf
- Mfr # 515-35-VGL
- Zoro # G316138753
product price:Â
$
4,103.00
/ea
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Includes
Fixture, Hardware
Lamp Base
B11
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515-35-VGL
- Zoro #
- G316138753
- UPC #
- 197292128434
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Includes
- Fixture, Hardware
- Lamp Base
- B11
- Material
- Iron
- Bulb Included
- No
- Series
- Cardiff
- Bulb Type
- E12 Candelabra Base
- Number of Lights
- 12
- Voltage
- 120V
- Location Rating
- UL Damp
Dimensions
- Width
- 35 in
- Height
- 18 in
Description
Appearing to sprout from the ceiling, the Cardiff chandelier is a feat of nature-inspired wonder. Billowing dark bronze Piastra glass petals are thoughtfully arrayed around a center stem, giving the design a layered, floating effect. Each petal has been etched with a sunburst optic pattern to add dimensionality. A luxurious Vintage Gold Leaf finish accents the delicate otherworldly nature of the glass. Available with 8 or 12 lights.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.