Zoro Homepage

Conti 2-Light Vanity Light, Height: 10"

  • Mfr # IN41341PN

  • Zoro # G7809337


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
15"
Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41341PN
Zoro #
G7809337
UPC #
849596003145
Country of Origin
China

Dimensions

Height
10"
Width
15"

Details

Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
2
Light Type
100W Med.
Collection
Conti

Description

Conti 2-Light Vanity Light

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.