Shop TROY LIGHTING
See all product information
Create Account
Thurso 1 Light Pendant by Chandler McLellan, Bronze, 18.75 In x 11.75 In
- Mfr # F3119-BRZ
- Zoro # G315620846
product price:Â
$
924.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
11.75 in
Length
18.75 in
Lamp Type
E26 Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3119-BRZ
- Zoro #
- G315620846
- UPC #
- 197292115366
- Country of Origin
- Viet Nam
- Color
- Bronze
- Lamp Type
- E26 Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Chandler McLellan
- Item
- Pendant
- Fixture Wattage
- 25 W
- Slope Ceiling Adaptable
- Yes
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Material
- Natural Woven
- Battery Included
- No
Dimensions
- Height
- 11.75 in
- Length
- 18.75 in
- Width
- 18.75 in
- Chain Length
- 72 in
- Cord Length
- 144 in
Description
Inspired by the sea-faring community of Scotland, Thurso hovers between tension and release. Recalling the comfort of a ferry station during harsh conditions, the artist Chandler McLellan sought to imbue this pendant with a soft warmth in both materiality and luminance. A thick off-white cotton crochet fabric has been stretched across the tiered framework of the fixture, naturally dipping in certain areas. As the weave eases and pulls, it creates larger and smaller gaps for light to escape. Coordinating with the earthy nature of the cord, the Bronze metalwork anchors this light-as-air pendant. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.