This item is Discontinued.

Acclaim Lighting Fairfax 3-Light Vanity Light IN41412SN

Fairfax 3-Light Vanity Light (Discontinued)

  • Mfr # IN41412SN
  • Zoro # G7809687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41412SN
Zoro #
G7809687
UPC #
849596005019
Country of Origin
China

Dimensions

Height
11"
Width
24"

Details

Housing Finish
Satin Nickel
Mounting
Back Plate
Number of Lights
3
Light Type
60W Med.
Collection
Fairfax

Description

With Clean Lines And A Classic Style, Fairfax May Seem Plain, But She'S No Plain Jane. Boasting Opal Glass Globes And A Satin Nickel Finish, Fairfax Will Elevate The Ambiance Of Any Bath. Humble In Design But Grand In Style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.