This item is Discontinued.

Acclaim Lighting Generations 1-Light Wall Sconce TW1055A-1

Generations 1-Light Wall Sconce (Discontinued)

  • Mfr # TW1055A-1
  • Zoro # G7810761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1055A-1
Zoro #
G7810761
UPC #
741142042311
Country of Origin
China

Details

Fixture Type
Sconce
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
6
Housing Material
Steel
Lamp Quantity
1
Standards
cUL
Shade Type
Frosted Opal Glass Shade
Shade Shape
Cylindrical
Base Type
E12
Back Plate Shape
Round
Collection
Generations
Environment
Dry
Shade Material
Glass

Description

Generations 1-Light Wall Sconce

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.