This item is Discontinued.

No Product Image Available

Hanging Light, Black Coral, 2-Light, Height: 14-1/4" (Discontinued)

  • Mfr # 7566BC/CH
  • Zoro # G7325348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7566BC/CH
Zoro #
G7325348
UPC #
875627008094
Country of Origin
China

Dimensions

Height
14-1/4"
Width
9"

Details

Housing Finish
Black Coral
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
Number of Lights
2
Light Type
60W
Item
Hanging Light,Black Coral,2-Light
Collection
Avian

Description

Hanging Light,Black Coral,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.