Zoro Homepage

Hanging Light, Burled Walnut, 3-Light, Height: 22-1/4"

  • Mfr # 5274BW

  • Zoro # G7324121


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Burled Walnut
Lamp Type
Candelabra
Mounting
Outdoor Wall Lantern
Number of Lights
3
Light Type
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5274BW
Zoro #
G7324121
UPC #
849596001301
Country of Origin
China

Dimensions

Height
22-1/4"
Width
9-3/4"

Details

Housing Finish
Burled Walnut
Lamp Type
Candelabra
Mounting
Outdoor Wall Lantern
Number of Lights
3
Light Type
60W
Item
Hanging Light,Burled Walnut,3-Light
Collection
Dover

Description

Hanging Light,Burled Walnut,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.