Zoro Homepage

Hanging Light, Kero, 1-Light, Matte Black

  • Mfr # 3496BK

  • Zoro # G7326599


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
17"
Width
9"
Housing Finish
Matte Black
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3496BK
Zoro #
G7326599
UPC #
878925009565
Country of Origin
China

Dimensions

Height
17"
Width
9"

Details

Housing Finish
Matte Black
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
Number of Lights
3
Light Type
60W
Style
lantern
Item
Hanging Light,Kero,1-Light,Matte Black
Collection
Kero

Description

Hanging Light,Kero,1-Light,Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.