6.5in. Vintage Farmhouse E26 72in. Cord 60W Max Bulb Not Included Mirror Glass Pendant Fixture
- Mfr # 07022-SU
- Zoro # G714825996
product price:Â
$
39.95
/ea
Key Features
Voltage
120V
Material
Glass
Lens Material
Glass
Base Type
E26
Safety Rating
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07022-SU
- Zoro #
- G714825996
- UPC #
- 653703070223
- Country of Origin
- China
Dimensions
- Width
- 6.9 in
Details
- Color
- Brushed Nickel
- Voltage
- 120V
- Item
- Pendant
- Material
- Glass
- Lens Material
- Glass
- Base Type
- E26
- Safety Rating
- UL Listed
Description
This vintage-style mirror glass sphere pendant fixture will bring a nostalgic feel to any space. Bulb shows through the mirrored glass when lit creating an interesting effect. Pair it with a medium base incandescent or LED Edison Style bulb of any shape up to 60 watts not included. Classic vintage shape lends an authenticity. Adjustable 72-inch cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Glass sphere is 7 inches high and 6. 9 inches in diameter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.