Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hnging Light, 1-Light, Marbelized Mahogany

  • Mfr # 2116MM

  • Zoro # G7327560


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
20-1/2"
Housing Finish
Marbleized Mahogany
Mounting
Outdoor Hanging Lantern
Number of Lights
1
Light Type
100W Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116MM
Zoro #
G7327560
UPC #
878925001552
Country of Origin
China

Dimensions

Height
20-1/2"
Width
9-3/8"

Details

Housing Finish
Marbleized Mahogany
Mounting
Outdoor Hanging Lantern
Number of Lights
1
Light Type
100W Medium
Item
Hnging Light,1-Light,Marbelized Mahogany
Collection
Naples

Description

Hnging Light,1-Light,Marbelized Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.