Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Cedar Lane 60 Watt 1 Light Brushed Nickel Pendant with Clear Etched Glass Shade
- Mfr # D236M-4P-BN
- Zoro # G510385120
product price:Â
$
55.55
/ea
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear + Etched Glass
Finish
Brushed Nickel
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D236M-4P-BN
- Zoro #
- G510385120
- UPC #
- 46335101623
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- Clear + Etched Glass
- Finish
- Brushed Nickel
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.