This item is Discontinued.

Acclaim Lighting Josephine 3-Light Vanity Light IN41302PN

Josephine 3-Light Vanity Light (Discontinued)

  • Mfr # IN41302PN
  • Zoro # G7809020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41302PN
Zoro #
G7809020
UPC #
849596003404
Country of Origin
China

Dimensions

Height
7-1/2"
Width
20-1/4"

Details

Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
3
Light Type
G9 50W
Collection
Josephine

Description

There'S Something Of The Hunt-Ball In This Design. Timeless Lines In Polished Nickel, With Old-School Hand Blown Cased Etched Glass Shades. Lovely And Inviting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.