Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston 4-Light Foyer Pendant

  • Mfr # IN11370AL

  • Zoro # G7807578


product price: $758.00
/ea
Free Shipping & Returns

Key Features

Height
26-1/4"
Width
15"
Housing Finish
Antique Lead
Lamp Type
Candelabra
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11370AL
Zoro #
G7807578
UPC #
849596005262
Country of Origin
China

Dimensions

Height
26-1/4"
Width
15"

Details

Housing Finish
Antique Lead
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Collection
Kingston

Description

Kingston 4-Light Foyer Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.