Zoro Homepage

Kingston 6-Light Foyer Pendant

  • Mfr # IN11371AL

  • Zoro # G7807602


product price: $1,258.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Height
26-1/4"
Width
15"
Housing Finish
Antique Lead
Lamp Type
Candelabra
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11371AL
Zoro #
G7807602
UPC #
849596005255
Country of Origin
China

Dimensions

Height
26-1/4"
Width
15"

Details

Housing Finish
Antique Lead
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Collection
Kingston

Description

Kingston 6-Light Foyer Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.