Almandine 60.75 in. Chandelier Vintage Gold Leaf
- Mfr # 485-61-VGL
- Zoro # G816052108
product price:Â
$
5,621.00
/ea
Key Features
Fixture Wattage
90 W
Finish
Vintage Gold Leaf
Glass Color
Vintage Gold Leaf
Chain Length
72 in Chain
Color Temperature
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485-61-VGL
- Zoro #
- G816052108
- UPC #
- 197292105749
- Country of Origin
- Philippines
Dimensions
- Chain Length
- 72 in Chain
- Width
- 60.75 in
- Height
- 10 in
Details
- Item
- Chandelier
- Fixture Wattage
- 90 W
- Finish
- Vintage Gold Leaf
- Glass Color
- Vintage Gold Leaf
- Color Temperature
- 2700 K
- CRI
- 90
- Material
- Iron
- Voltage
- 120V
- Series
- Almandine
- Includes
- Fixture, Hardware
- Lumens
- 3900
- Number of Lights
- 9
- Integrated LED
- Yes
- Slope Ceiling Compatable
- Yes
- Product Care
- Clean with soft, damp cloth
- Location Rating
- ETL Damp
- Cable/Wire/Cord
- 120 in
- Dimmer
- ELV, TRIAC
Description
Combining organic and modern elements, Almandine is an elevated take on a traditional ring chandelier. The minimalist frame is accented with floral-shaped shades hand-cut from fluted piastre glass. Finished in Vintage Gold Leaf, the restrained metalwork allows the beauty of the blooms to shine. Almandine is available as a single-tier chandelier with 6 or 9 lights, a double-tier chandelier with 15 lights, and a single-light wall sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.