Zoro Homepage

Luminary 1-Light Pendant Metallic Silver, Width: 12" dia.

  • Mfr # BP6008

  • Zoro # G7810411


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Metallic silver
Voltage
120v
Number of Lights
1
Light Type
60W E26 base
Collection
Luminary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6008
Zoro #
G7810411
UPC #
741142045954
Country of Origin
China

Dimensions

Width
12" dia.

Details

Housing Finish
Metallic silver
Voltage
120v
Number of Lights
1
Light Type
60W E26 base
Collection
Luminary

Description

Luminary 1-Light Pendant Metallic Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.