Copper Bronze Vintage Inspired Metal Industrial 42in. Cord Triple Socket Pendant Fixture
- Mfr # 07001-SU
- Zoro # G514825998
product price:Â
$
92.29
/ea
Key Features
Voltage
120V
Material
Metal
Safety Rating
Not Rated for ET or UL
Base Type
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07001-SU
- Zoro #
- G514825998
- UPC #
- 653703070018
- Country of Origin
- China
- Color
- Copper Bronze
- Voltage
- 120V
- Item
- Pendant
- Material
- Metal
- Safety Rating
- Not Rated for ET or UL
- Base Type
- E26
Dimensions
- Width
- 6 in
Description
This unique vintage style triple socket hanging pendant with copper bronze finish will bring a nostalgic feel to any space. Evoke the early 20th century when you pair it with incandescent or LED Edison Style bulbs of any shape. not included Machined details lend an authenticity not seen in modern times. Connect to a dimmer and adjust to suit your mood. Ideal for small spaces or install multiple pendants across a larger space. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.