Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynden 1-Light Pendant Raw Brass

  • Mfr # IN21331RB

  • Zoro # G7808302


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Raw Brass
Light Type
60W Medium
Style
Vintage-Industrial
Collection
Lynden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21331RB
Zoro #
G7808302
UPC #
849596005088
Country of Origin
China

Dimensions

Height
8"
Width
6"

Details

Housing Finish
Raw Brass
Number of Lights
1
Light Type
60W Medium
Style
Vintage-Industrial
Collection
Lynden

Description

Lynden 1-Light Pendant Raw Brass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.