This item is Discontinued.

Acclaim Lighting Nevaeh 3-Light Pendant Chrome IN11336CH

Nevaeh 3-Light Pendant Chrome (Discontinued)

  • Mfr # IN11336CH
  • Zoro # G7807480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN11336CH
Zoro #
G7807480
UPC #
849596005132
Country of Origin
China

Dimensions

Height
18"
Width
15"

Details

Housing Finish
Chrome
Lamp Type
Candelabra
Number of Lights
3
Light Type
60W
Collection
Nevaeh

Description

Nevaeh Is As Sleek As She Is Enticing. An Open-Air Design Of Gleaming Chrome And Crystal-Lined Rings On A Chain Suspension. This Modern Family Will Add The Right Amount Of Class To Any Interior.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.