Zoro Homepage

Noemi 28-Watt LED Pendant Chrome

  • Mfr # IN31070CH

  • Zoro # G7808320


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Height
2-1/4"
Housing Finish
Chrome
Lamp Type
Led
Number of Lights
4
Light Type
28W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN31070CH
Zoro #
G7808320
UPC #
849596002964
Country of Origin
China

Dimensions

Height
2-1/4"
Width
23-1/4"

Details

Housing Finish
Chrome
Lamp Type
Led
Number of Lights
4
Light Type
28W
Style
Harmonious
Collection
Noemi

Description

Noemi 28-Watt LED Pendant Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.