U Turn 60 Watt 1 Light Matte Black Pendant with Gold Metal Shade
- Mfr # D263M-4P-MB
- Zoro # G510386219
product price:Â
$
72.79
/ea
Key Features
Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D263M-4P-MB
- Zoro #
- G510386219
- UPC #
- 46335114302
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Finish
- Matte Black
- Watts
- 60
- Standards
- UL/cUL; Dry Safety Rated
- Connection Type
- Hardwired
Description
Perhaps Designers Fountains most unique collection, U Turn offers a sleek Matte Black finish with bent Brushed Gold metal shades that are perfect for use with filament bulbs. Modern and Glam at the same time, U Turn fixtures are the statement piece that youve been looking for. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.