Zoro Homepage

Pocket Wall Light, 2-Light, Aged Brass

  • Mfr # 8423AB

  • Zoro # G7325521


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Lens Material
Aged Brass
Finish
Aged Brass
Glass Color
Clear
Socket Type
Bakelite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8423AB
Zoro #
G7325521
UPC #
849596001486
Country of Origin
China

Dimensions

Back Plate Height (in)
7.5
Back Plate Width (in)
6.5

Details

Item
Pocket Wall Light,2-Light,Aged Brass
Features
Dimmable
Lens Material
Aged Brass
Finish
Aged Brass
Glass Color
Clear
Socket Type
Bakelite
Lamp Type
E12
Max. Fixture Wattage
120
Fixture Type
Exterior Wall Mount
Shade Shape
Pane
Shade Material
Glass
Environment
Wet
Back Plate Shape
Rectangular
Collection
Coventry

Description

Pocket Wall Light,2-Light,Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.