Zoro Homepage

Post Mount Light, Matte Black, 1-Light

  • Mfr # 5277BK

  • Zoro # G7328583


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Voltage
120V
Standards
UL
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5277BK
Zoro #
G7328583
UPC #
875627006427
Country of Origin
China

Dimensions

Height
19 in
Width
8 in

Details

Item
Post Mount Light,Matte Black,1-Light
Finish
Matte Black
Glass Color
Clear
Voltage
120V
Standards
UL
Watts
100
Bulb Base Type
E26
Dimmable
Yes
Socket Type
Ceramic
Location Rating
Wet
Fixture Type
Exterior Post Mount
Shade Shape
Panes
Base Material
Cast Aluminum
Collection
Dover
Shade Color
Clear
Shade Material
Glass
Shade Type
Beveled Glass Panes

Description

Post Mount Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.