Post Mount Light, Matte Black, 1-Light
Mfr # 9027BK
Zoro # G7328708
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Frosted
Housing Material
Powder Coated Steel
Standards
cETL
Watts
100
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9027BK
Zoro #
G7328708
UPC #
875627008599
Country of Origin
China
Details
Item
Post Mount Light,Matte Black,1-Light
Finish
Matte Black
Glass Color
Frosted
Housing Material
Powder Coated Steel
Standards
cETL
Watts
100
Dimmable
Yes
Socket Type
Ceramic
Bulb Base Type
E26
Shade Material
Glass
Environment
Wet
Shade Type
Frosted Glass Panes
Shade Shape
Pane
Fixture Type
Exterior Post Mount
Description
Post Mount Light,Matte Black,1-Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.