Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Mount Light, Matte Black, 2-Light

  • Mfr # 5517BK

  • Zoro # G7325713


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Watts
60; 120
Standards
UL
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517BK
Zoro #
G7325713
UPC #
878925003723
Country of Origin
China

Dimensions

Width
9-1/2 in
Height
21-1/2 in

Details

Item
Post Mount Light,Matte Black,2-Light
Finish
Matte Black
Glass Color
Clear
Watts
60; 120
Standards
UL
Voltage
120V
Bulb Base Type
E12
Socket Type
Bakelite
Dimmable
Yes
Shade Shape
Panes
Shade Type
Glass Panes
Fixture Type
Exterior Post Mount
Shade Color
Clear
Collection
Telfair
Location Rating
Wet
Shade Material
Glass
Base Material
Cast Aluminum

Description

Post Mount Light,Matte Black,2-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.