Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Stockton 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
- Mfr # 2956-BK
- Zoro # G710083406
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Glass Color
Clear
Standards
UL/CUL
Light Source
Incandescent
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2956-BK
- Zoro #
- G710083406
- UPC #
- 046335868694
- Country of Origin
- China
Details
- Finish
- Black
- Glass Color
- Clear
- Standards
- UL/CUL
- Light Source
- Incandescent
- Number of Lights
- 3
- Safety Rated
- Wet
- Connection Type
- Hard Wired
Description
Farrell outdoor post lanterns feature a bold, elegant design with exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.