Zoro Homepage

Post Mount Light, Matte Black, 3-Light

  • Mfr # 5027BK

  • Zoro # G7324270


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
180
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5027BK
Zoro #
G7324270
UPC #
875627004546
Country of Origin
China

Details

Item
Post Mount Light,Matte Black,3-Light
Finish
Matte Black
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
180
Standards
UL
Bulb Base Type
E12
Socket Type
Bakelite
Dimmable
Yes
Fixture Type
Exterior Post Mount
Shade Type
Clear Glass Panes
Shade Material
Glass
Shade Shape
Pane
Environment
Wet

Description

Post Mount Light,Matte Black,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.