Zoro Homepage

Selene 6-Light Pendant Polished Chrome

  • Mfr # TP6945-12

  • Zoro # G7810658


product price: $760.00
/ea
Free Shipping & Returns

Key Features

Height
10-1/2"
Housing Finish
Polished Chrome
Voltage
120v
Light Type
40W E26 base
Collection
Selene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP6945-12
Zoro #
G7810658
UPC #
741142042403
Country of Origin
China

Dimensions

Height
10-1/2"
Width
23" Dia.

Details

Housing Finish
Polished Chrome
Voltage
120v
Number of Lights
6
Light Type
40W E26 base
Collection
Selene

Description

Selene 6-Light Pendant Polished Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.