Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Cabinet LED Light, Bronze, 14"

  • Mfr # LEDUC14BZ

  • Zoro # G7323397


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
0.985"
Max. Fixture Wattage
7
Standards
cETL
Housing Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDUC14BZ
Zoro #
G7323397
UPC #
849596001882
Country of Origin
China

Dimensions

Height
0.985"
Width
14"
Length
4"

Details

Item
Under Cabinet LED Light,Bronze,14"
Voltage
120V
Max. Fixture Wattage
7
Standards
cETL
Housing Material
Acrylic
Fixture Type - Under Cabinet Lights
Under Cabinet Lighting
Dimmable
Yes
Lumens
330
Material
Steel
Color
Frosted
Finish
Bronze
Type
Integrated LED
Location (Dry/Damp/Wet)
Damp

Description

Under Cabinet LED Light,Bronze,14 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.