Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Cabinet LED Light, White, 22"

  • Mfr # LEDUC22WH

  • Zoro # G7323388


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Standards
cETL
Length
4
Dimmable
Yes
Fixture Type - Under Cabinet Lights
Under Cabinet Lighting
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC22WH
Zoro #
G7323388
UPC #
849596001912
Country of Origin
China

Dimensions

Length
4

Details

Item
Under Cabinet LED Light,White,22"
Standards
cETL
Dimmable
Yes
Fixture Type - Under Cabinet Lights
Under Cabinet Lighting
Material
Steel
Lens Finish
Frosted
Lens Material
Acrylic
Environment
Damp

Description

Under Cabinet LED Light,White,22 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.