Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall 1-Light, Arch. Bronze, Motion Sen

  • Mfr # 82ABZM

  • Zoro # G7323808


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Height
13 in
Watts
60
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82ABZM
Zoro #
G7323808
UPC #
878925004317
Country of Origin
China

Dimensions

Width
10 in
Height
13 in
Shade Width
4-7/8 in
Back Plate Width
4-3/4 in
Back Plate Length
1 in
Shade Height
6 in
Back Plate Height
8-1/2 in
Height on Center
6 in

Details

Item
Wall 1-Light,Arch. Bronze,Motion Sen
Voltage
120V
Watts
60
Finish
Architectural Bronze
Glass Color
Clear
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Shade Shape
Globe
Shade Material
Acrylic
Location Rating
Wet
Back Plate Shape
Rectangular
Bulb Base Type
E26
Base Material
Durabrite
Collection
Mariner
Dimmable
Yes
Projection
11 in

Description

Wall 1-Light,Arch. Bronze,Motion Sen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.